Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Talon™ Twin-Leg Tie-Back Quick Connect Self Retracting Lifeline

Catalog No. 19040606 Shop All 3M Products
Change view
Click to view available options
Material:
Nylon Web
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-040-606 Nylon Web
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-040-606 Supplier 3M™ Supplier No. 3102101

missing translation for 'validMainframeMsg'

Provides continuous fall protection and significant increase in mobility.

  • Twin-leg 100% tie-off design
  • Built-in connector for direct attachment to harness
  • Delta™ comfort pad and lanyard keepers
  • Compact, lightweight design
  • Tough and impact resistant thermoplastic housing
  • Inertia activated brake system
  • Self-locking steel rebar hooks
  • Impact indicator
  • i-Safe™ equipped
  • 2.3m (7.5 ft.) 2.5cm (1 in.) nylon web tie-back lifelines
TRUSTED_SUSTAINABILITY

Specifications

Material Nylon Web
Certifications/Compliance OSHA 1910.66, OSHA 1926.502
Length (Metric) 2.3 m
Load Bearing Capacity (Metric) 159 kg
Length (English) 7.5 ft.
For Use With (Application) Construction, General Industrial, Oil and Gas, Transportation, Utilities
Load Bearing Capacity (English) 350 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.