Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Ultra-Lok™ Leading Edge Self Retracting Lifeline - Cable

Catalog No. 19070788 Shop All 3M Products
Change view
Click to view available options
Length English: 30 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-070-788 Length English: 30 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-788 Supplier 3M™ Supplier No. 7100260030

Stainless steel components, an anti-ratcheting brake system and a semi-sealed design provide the user with a system built to last. Lifeline will extend as the user moves away and retract automatically enabling the user to move about within a recommended working area at normal speeds.

  • Designed for leading edge applications
  • Rugged and extremely lightweight thermoplastic housing
  • Semi-sealed design
  • 30 ft. (9.1 m) 7/32 in. (5.5 mm) galvanized steel cable lifeline
  • Stainless steel dynamic components
  • Internal and external energy absorption systems
  • Anti-ratcheting twin disk brake system
  • Constant moving brake system pawls
  • Swiveling anchorage point
  • Swiveling snap hook with impact indicator
  • Reserve lifeline system
  • Ergonomic cable handle equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Material Urethane Thermoplatic, Zinc-plated Steel, Galvanized Cable
Weight (English) 16 lb.
Length (English) 30 ft.
Description Block to anchor point mounting type
Includes 30 ft. (9.1 m) of 7/32 in. (5.5 mm) galvanized steel wire rope with swivel snap hook and in-line shock absorber for leading edges
For Use With (Application) Construction, General Industrial, Oil and Gas
Capacity (Metric) 141 kg
Certifications/Compliance ANSI A10.32, OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ANSI Z359.14
Length (Metric) 9.1 m
Capacity (English) 310 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.