Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Ultra-Lok™ Self Retracting Lifeline- Cable

Catalog No. 19070767 Shop All 3M Products
Change view
Click to view available options
Length (English):
20 ft.
30 ft.
50 ft.
Weight (English):
9 lb.
11 lb.
15 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Weight (English)
19-070-767 20 ft. 9 lb.
19-034-695 30 ft. 11 lb.
19-070-787 50 ft. 15 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-070-767 Supplier 3M™ Supplier No. 7012262994

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Stainless steel components, an anti-ratcheting brake system and a semi-sealed design provide the user with a system built to last. Lifeline will extend as the user moves away and retract automatically enabling the user to move about within a recommended working area at normal speeds.

  • Rugged and extremely lightweight thermoplastic housing
  • Semi-sealed design
  • 50 ft. (15.2 m) galvanized steel cable lifeline
  • Stainless steel dynamic components
  • Internal energy absorption system
  • Anti-ratcheting twin disk brake system
  • Constant moving brake system pawls
  • Swiveling anchorage point
  • Swiveling snap hook with impact indicator
  • Reserve lifeline system
  • Ergonomic cable handle equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Material Urethane Thermoplatic, Zinc-plated Steel, Galvanized Cable
Width (Metric) 5 mm
Width (English) 3/16 in.
Weight (English) 9 lb.
Includes Galvanized steel wire rope with swivel snap hook
Description Block to anchor point mounting type
Length (English) 20 ft.
Certifications/Compliance ANSI Z359.14, ANSI A10.32, ANSI Z359.1, OSHA 1926.502, OSHA 1910.66
For Use With (Application) Construction, General Industrial, Transportation, Utilities, Wind Energy
Capacity (English) 310 lb.
Length (Metric) 6.1 m
Capacity (Metric) 141 kg
Product Type Self-retracting Lifeline - Cable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.