Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Ultra-Lok™ Self Retracting Lifeline, Retrieval

Catalog No. 19809710 Shop All 3M Products
Change view
Click to view available options
Material:
Galvanized Steel Wire Rope
Stainless Steel Wire Rope
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-809-710 Galvanized Steel Wire Rope
19-809-719 Stainless Steel Wire Rope
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-809-710 Supplier 3M™ Supplier No. 7100230114

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

3M™ DBI-SALA™ Ultra-Lok™ Self Retracting Lifeline features a 3-way emergency retrieval winch, mounting bracket, swiveling snap hook and anchorage carabiner.

  • 3-way emergency retrieval system
  • Integrated quick-connect mounting bracket
  • Stowable retrieval handle
  • 50 ft. (15.2 m) 3/16 in. (5 mm) lifeline
  • Rugged and extremely lightweight thermoplastic housing
  • Stainless steel dynamic components
  • Internal energy absorption system
  • Anti-ratcheting twin disk brake system
  • Constant moving brake system pawls
  • Built-in carrying handle
  • Swiveling anchorage point
  • Swiveling snap hook with impact indicator
  • Reserve lifeline system
  • Ergonomic cable handle equipped with 3M™ Connected Safety ID (CSID)
TRUSTED_SUSTAINABILITY

Specifications

Length (English) 50 ft.
Color Silver, Blue
Material Galvanized Steel Wire Rope
Capacity (Metric) 141 kg
Product Type Self-Retracting Lifeline - Retrieval
Capacity (English) 310 lb.
Weight (Metric) 10.34 kg
Length (Metric) 15.24 m
Weight (English) 22.8 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.