Learn More
Description
- 3-way emergency retrieval system
- Integrated quick-connect mounting bracket
- Stowable retrieval handle
- 50 ft. (15.2 m) 3/16 in. (5 mm) lifeline
- Rugged and extremely lightweight thermoplastic housing
- Stainless steel dynamic components
- Internal energy absorption system
- Anti-ratcheting twin disk brake system
- Constant moving brake system pawls
- Built-in carrying handle
- Swiveling anchorage point
- Swiveling snap hook with impact indicator
- Reserve lifeline system
- Ergonomic cable handle equipped with 3M™ Connected Safety ID (CSID)
Specifications
Specifications
| Material | Stainless Steel Wire Rope |
| Color | Silver, Blue |
| Length (English) | 50 ft. |
| Product Type | Self-Retracting Lifeline - Retrieval |
| Capacity (English) | 310 lb. |
| Length (Metric) | 15.24 m |
| Weight (English) | 22.8 lb. |
| Certifications/Compliance | ANSI Z359.14, OSHA 1926.502, ANSI A10.32, OSHA 1910.66 |
| Capacity (Metric) | 141 kg |
| Weight (Metric) | 10.34 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.