Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ Ultra-Lok™ Web Self-Retracting Lifelines

Catalog No. 18721 Shop All 3M Products
Change view
Click to view available options
Length (English):
11 ft.
20 ft.
Length (Metric):
3.3 m
6.1 m
Weight (English):
4.1 lb.
5.9 lb.
Weight (Metric):
1.9kg
2.7kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Weight (English) Weight (Metric)
18-721 20 ft. 6.1 m 5.9 lb. 2.7kg
18-720 11 ft. 3.3 m 4.1 lb. 1.9kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-721 Supplier 3M™ Supplier No. 3103207

missing translation for 'validMainframeMsg'

Consists of anti-ratcheting twin disc brake system with an audio indicator for security

  • Comes with durable glass-filled polyurethane housing, 1 in. web lifeline and aluminum side plates for maximum durability and minimum weight
  • Corrosion resistant stainless-steel working components
  • 11 ft. 1 in. nylon web lifeline for reduced weight
  • Reserve lifeline retention system for added safety
  • Self-locking swivel snap hook with impact indicator
  • Swiveling anchorage loop to prevent twisting of lifeline

Compliance

Meets or exceeds all applicable industry standards including OSHA, ANSI and the stringent ANSI Z359

TRUSTED_SUSTAINABILITY

Specifications

Includes Self locking snap hook, anti ratcheting twin disk brake
Length (Metric) 6.1 m
Certifications/Compliance OSHA, ANSI, ANSI Z359
Length (English) 20 ft.
Diameter (Metric) 2.54 cm
Product Type Self-retracting lifeline
Diameter (English) 1 in.
Weight (English) 5.9 lb.
Weight (Metric) 2.7kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.