Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC DBI-SALA Vertical Safety System Cable, 20.00 ft, 1 ea

Catalog No. 5000781132
Encompass

This vertical safety system cable is constructed from stainless steel, providing a length of 20.00 ft. and a capacity of 620 lb. It is equipped with an aluminum carabiner for end connections and anchorage.

  • Lifeline material: stainless steel
  • Capacity: 620 lb
  • End connections: carabiner
  • Anchorage connection: aluminum carabiner
  • Harness connection: carabiner
  • Not designed for arc flash work
  • Length: 20.00 ft.

Catalog No. 50-007-81132 Supplier MSC Supplier No. 18655894
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This vertical safety system cable is constructed from stainless steel, providing a length of 20.00 ft. and a capacity of 620 lb. It is equipped with an aluminum carabiner for end connections and anchorage.

  • Lifeline material: stainless steel
  • Capacity: 620 lb
  • End connections: carabiner
  • Anchorage connection: aluminum carabiner
  • Harness connection: carabiner
  • Not designed for arc flash work
  • Length: 20.00 ft.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.