Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Web Adjustable Positioning Lanyard

Catalog No. 19809622 Shop All 3M Products
Change view
Click to view available options
Load Bearing Capacity (English):
310 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
19-809-622 310 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-809-622 Supplier 3M™ Supplier No. 7100241701
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to allow you to open and connect the hook without getting your thumb or fingers in the way. 3M™ DBI-SALA™ Web Adjustable Positioning Lanyard without shock absorbers are ideal for positioning or restraint applications.

  • Adjustable single-leg lanyard
  • Ideal for work positioning or restraint
  • Abrasion resistant polyester webbing
  • Built-in wear indicator
  • User friendly self locking snap hooks at each end
  • Equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Length (English) 6 ft.
Length (Metric) 1.83 m
Load Bearing Capacity (English) 310 lb.
Product Type Web Adjustable Positioning Lanyard
Webbing Material Polyester
Load Bearing Capacity (Metric) 141 kg
Connector Types Snap Hook
Leg Configuration Single-Leg
Adjustable Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.