Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Web Positioning Lanyard

Catalog No. 19809498 Shop All 3M Products
Change view
Click to view available options
Adjustable:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adjustable
19-809-498 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-498 Supplier 3M™ Supplier No. 7012817025
  • $261.00
    $240.65 / Each of 1

    Save $20.35

    8% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to allow you to open and connect the hook without getting your thumb or fingers in the way. 3M™ DBI-SALA™ Web Positioning Lanyard without shock absorbers are ideal for positioning or restraint applications.

  • Single-leg lanyard
  • Ideal for work positioning or restraint
  • Abrasion resistant polyester webbing
  • Built-in wear indicator
  • User friendly self locking snap hooks at each end
  • Equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Length (English) 8 ft.
Adjustable No
Certifications/Compliance ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Load Bearing Capacity (English) 310 lb.
Connector Types Snap Hook
Length (Metric) 2.44 m
Load Bearing Capacity (Metric) 141 kg
Leg Configuration Single-Leg
Webbing Material Polyester
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.