Learn More
DC Linear Power Supplies

Description
DC Power Supplies for electrochemical experiments— deliver a reliable, constant current!
Built for accuracy and stability over a wide range of operating conditions. Line and load regulated (0.01%). Single Output Series has series or parallel operation function plus remote control by external voltage. Triple Output Series has auto tracking plus auto series and parallel operation.
- Light and compact design
- 0.01% high regulation
- Constant voltage and constant current operation
- Internal select for continuous or dynamic load
- Low ripple and noise
- Overload and reverse polarity protection
- 3 1/2 digits, 0.5 in. LED
Certifications
ISO 9002 certified
Warranty and Services
a two-year warranty on parts and labor.
Specifications
Specifications
| Voltage | 18 V |
| Amperage | 0 to 5 A |
| Certifications/Compliance | CE, ISO 9002 |
| Controller Type | Analog |
| Depth (English) | 11.22 in. |
| Depth (Metric) | 28.5 cm |
| Display | LED |
| Electrical Requirements | 100/120/220/240 V ±10% 50/60Hz |
| Height (English) | 5.7 in. |
| Height (Metric) | 14.5 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.