Learn More
Description
- Provides continuous, uniform mixing of blood with anticoagulant during collection
- Basic configuration offers dependable performance for routine collection programs
- Helps support collection consistency, donor safety, and staff efficiency
- Operator interface supports clear monitoring of collection progress
- Suitable for fixed-site donor rooms and mobile blood drives
- Designed for organizations seeking reliable mixing performance with streamlined functionality
Specifications
Specifications
| Electrical Requirements | Power 18 V, 1.67 A |
| Voltage | 100/240 V |
| Product Type | Data Collection Mixer |
| Frequency | 50/60 Hz |
| Height (Metric) | 176 mm |
| Length (Metric) | 400 mm |
| Width (Metric) | 200 mm |
| Alarms | Visible, Audible, with Voice Guide |
| Model | DCM 3000 Basic |
| Display | Backlit LCD |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.