Learn More
Description
- Supports continuous, uniform mixing of blood with anticoagulant during donation
- Helps phlebotomists monitor collection progress and manage workflow in real time
- Backlit display and indicator lights support clear operator guidance
- Designed for fixed-site and mobile blood collection environments
- Standard configuration supports efficient data-driven blood collection programs
Specifications
Specifications
| Electrical Requirements | Power 18 V, 1.67 A |
| Voltage | 100/240 V |
| Holds | 1 unit |
| Product Type | Data Collection Mixer |
| Frequency | 50/60 Hz |
| Dimensions (L x W x H) | 400 x 200 x 176 mm |
| Alarms | Visible, Audible with Voice Guide |
| Model | DCM 3000 Standard |
| Display | Backlit LCD |
| Includes | Portable Carrying Case, Large Capacity Battery Pack, Remote Control Unit, Barcode Scanner System |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.