Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NoTrax™ De-Flex™
GREENER_CHOICE

Catalog No. 19085922 Shop All NoTrax Products
Change view
Click to view available options
Quantity:
8/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-085-922 8/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-922 Supplier NoTrax™ Supplier No. 570SC018BL
  • $454.00
    $265.65 / Case of 8

    Save $188.35

    41% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

De-Flex™ heavy duty rubber mat is the latest technology in modular flooring systems

  • Ultimate heavy duty floor mat for durability, comfort and safety
  • Rubber formulation with bulleted domes underneath, gives it the ability to bend and flex with every movement
  • 18 x 18 in. tiles can create any size floor mat
  • Diamond plate traction provides additional safety
  • Ideal for industrial floor use
    • Commonly used for long runs, custom configurations, or wherever heavy equipment floor mats are needed

Specifications

Quantity 8/Cs.
Color Black
Length (English) 18 in.
Width (English) 18 in.
Material Heavy duty 0.75 in. rubber
Type Industrial Mats
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.