Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NoTrax™ De-Flex™ Ramp
GREENER_CHOICE

Catalog No. 19085923 Shop All NoTrax Products
Change view
Click to view available options
Color:
Black
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-085-923 Black
19-085-924 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-085-923 Supplier NoTrax™ Supplier No. 571S0036BL
Add to Cart
Add to Cart

De-Flex™ ramps for use with De-Flex™ family of floor mats, longer gradual beveled edge for ease on/off platform

  • For use with the De-Flex™ family of floor mats
  • Provides 6 in. longer gradual beveled edge for greater ease onto or off work platform
  • Made from a 100% nitrile base rubber compound
  • Provide highest resistance to chemicals, cutting fluids, animal fats, oils and greases
  • Ramps fit either side of mat
  • Beveled and molded with mitered corners and protruding tab that locks together two adjoining ramps for a secure, professional corner
  • Square edges can be achieved by trimming off miter using cut line on bottom of ramp

Specifications

Width (English) 6 in.
Color Black
Length (English) 36 in.
Material Nitrile
Type Industrial Mats
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.