Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC De-Sta-Co Oval Deepdish Vacuum Cup, Nitrile, 45 Durometer, 3.00 x 6.00 in

Catalog No. 5000528067
Encompass

This oval deepdish vacuum cup is designed for various handling applications, providing reliable performance in industrial settings. Constructed from durable Nitrile with a 45 Durometer, it offers excellent chemical resistance and robust holding capacities.

  • Made from nitrile material
  • Deepdish cup product type
  • Length of 6.13 in
  • Cup size of 3.00 x 6.00 in
  • Weighs 7.1 oz
  • Horizontal dry holding capacity of 55 lbf
  • Horizontal wet holding capacity of 23 lbf
  • Vertical lift holding capacity of 139 lbf
  • Resistant to oil, water, grease, hydraulic fluid, and alcohol

Catalog No. 50-005-28067 Supplier MSC Supplier No. 61547261
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This oval deepdish vacuum cup is designed for various handling applications, providing reliable performance in industrial settings. Constructed from durable Nitrile with a 45 Durometer, it offers excellent chemical resistance and robust holding capacities.

  • Made from nitrile material
  • Deepdish cup product type
  • Length of 6.13 in
  • Cup size of 3.00 x 6.00 in
  • Weighs 7.1 oz
  • Horizontal dry holding capacity of 55 lbf
  • Horizontal wet holding capacity of 23 lbf
  • Vertical lift holding capacity of 139 lbf
  • Resistant to oil, water, grease, hydraulic fluid, and alcohol

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.