Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec DE100 Roller Autopsy Cart
GSA_VASDP

Catalog No. 22444072 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
200.66 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-072 200.66 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-072 Supplier Mopec Supplier No. DE100

missing translation for 'validMainframeMsg'

Gliding on corrosion proof nylon rollers, the body tray easily rolls onto the cart frame. Mopec™ DE100 Roller Autopsy Cart is designed with a built in slope and can be used in conjunction with any Mopec™ wall mounted sinks.

  • All welded stainless steel frame, 16 gauge
  • Conveyor roller transfer style top
  • Optional 23 inch or 27 inch tray with drain hole and plug
  • Four heavy duty 8 inch casters with 3 total lock and 1 directional lock

Warranty and Services

1 Year Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Anatomy Lab Table and Cart
Material Stainless Steel
Description No fluid Collection System
Includes Tray
Height (English) 35 in.
Length (English) 79 in.
Width (English) 27.25 in.
Height (Metric) 88.9 cm
Length (Metric) 200.66 cm
Width (Metric) 69.21 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.