Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec DE200 Roller Autopsy Cart
SDP

Catalog No. 22444073 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
200.66 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-073 200.66 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-073 Supplier Mopec Supplier No. DE200

missing translation for 'validMainframeMsg'

Gliding on corrosion proof nylon rollers, the body tray easily rolls onto the cart frame. Mopec™ DE200 Roller Autopsy Cart is designed with a built in slope and can be used in conjunction with any Mopec™ wall mounted sinks.

  • All welded stainless steel frame, 16 gauge
  • Conveyor roller transfer style top
  • Optional 23 inch or 27 inch tray with drain hole and plug
  • Four heavy duty 8 inch casters with 3 total lock and 1 directional lock

Warranty and Services

1 Year Warranty

Specifications

Product Type Anatomy Lab Table and Cart
Material Stainless Steel
Description No fluid Collection System
Includes Tray
Height (English) 35 in.
Length (English) 79 in.
Width (English) 31.25 in.
Height (Metric) 88.9 cm
Length (Metric) 200.66 cm
Width (Metric) 79.35 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.