Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Autosampler Vial, Deactivated Clear Glass, 12 x 32 mm, Screw Neck, 1 mL

Catalog No. 50782515 Shop All Waters Corporation Products
Encompass_Preferred

These deactivated vials have a silanized surface, preventing adsorption of highly polar molecules. The screw-on cap provides a secure seal, holding the septum during piercing for easy analyte transfer. The PTFE/Silicone septum offers excellent resealing and chemical resistance, ideal for multiple injections and sample storage. It maintains silicone's compatibility with an operating temperature of -40°C to 200°C. Made from chemically inert materials, these vials ensure interference-free results and a long shelf life.

  • Deactivated clear glass material
  • Dimensions: 12 x 32 mm
  • Screw neck closure
  • 1 mL volume capacity
  • Packaged as 100 units
  • Total recovery vial format
  • Includes vial, cap, and septum
  • PTFE/Silicone seal material
  • Blue cap color
  • Autosampler vial type
  • Operating temperature range: -40°C to 200°C

Catalog No. 50-782-515 Supplier Waters Corp Supplier No. 186000384DV
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These deactivated vials have a silanized surface, preventing adsorption of highly polar molecules. The screw-on cap provides a secure seal, holding the septum during piercing for easy analyte transfer. The PTFE/Silicone septum offers excellent resealing and chemical resistance, ideal for multiple injections and sample storage. It maintains silicone's compatibility with an operating temperature of -40°C to 200°C. Made from chemically inert materials, these vials ensure interference-free results and a long shelf life.

  • Deactivated clear glass material
  • Dimensions: 12 x 32 mm
  • Screw neck closure
  • 1 mL volume capacity
  • Packaged as 100 units
  • Total recovery vial format
  • Includes vial, cap, and septum
  • PTFE/Silicone seal material
  • Blue cap color
  • Autosampler vial type
  • Operating temperature range: -40°C to 200°C

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.