Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Screw Neck Vial, Deactivated Clear Glass, 4 mL Volume, 15 x 45 mm

Catalog No. 50782521 Shop All Waters Corporation Products
Encompass_Preferred

Deactivated vials have a silanized surface to prevent adsorption of highly polar molecules.

  • Screw neck closure
  • Dimensions of 15 × 45 mm
  • Deactivated clear glass material
  • PTFE/Silicone seal material
  • Volume capacity of 4 mL
  • Autosampler vial
  • Includes vial, cap, and septum
  • Suitable for sample preparation
  • Packaged as 100 units

Catalog No. 50-782-521 Supplier Waters Corp Supplier No. 186000838DV
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Deactivated vials have a silanized surface to prevent adsorption of highly polar molecules.

  • Screw neck closure
  • Dimensions of 15 × 45 mm
  • Deactivated clear glass material
  • PTFE/Silicone seal material
  • Volume capacity of 4 mL
  • Autosampler vial
  • Includes vial, cap, and septum
  • Suitable for sample preparation
  • Packaged as 100 units

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.