Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Autosampler Vial, Deactivated Amber Glass, 8 x 40 mm, 1 mL

Catalog No. 50785206 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Deactivated vials have a silanized surface to prevent adsorption of highly polar molecules. The vial is constructed from high-quality deactivated amber glass, measures 8 x 40 mm, and has a 1 mL capacity.

  • Deactivated vial: features a silanized surface to prevent adsorption of highly polar molecules, ensuring sample integrity.
  • Material: constructed from high-quality deactivated amber glass.
  • Dimensions: measures 8 x 40 mm.
  • Volume capacity: 1 mL.
  • Closure type: snap neck for secure sealing.
  • Components: includes the vial, cap, & PTFE septum for a complete solution.
  • Packaging: supplied in a pack of 250 units.
  • Type: designed as an autosampler vial for efficient use in laboratory workflows.
  • Application: ideal for sample preparation procedures.
  • Color: amber glass provides protection for light-sensitive samples.

Catalog No. 50-785-206 Supplier Waters Corp Supplier No. WAT025053DV
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Deactivated vials have a silanized surface to prevent adsorption of highly polar molecules. The vial is constructed from high-quality deactivated amber glass, measures 8 x 40 mm, and has a 1 mL capacity.

  • Deactivated vial: features a silanized surface to prevent adsorption of highly polar molecules, ensuring sample integrity.
  • Material: constructed from high-quality deactivated amber glass.
  • Dimensions: measures 8 x 40 mm.
  • Volume capacity: 1 mL.
  • Closure type: snap neck for secure sealing.
  • Components: includes the vial, cap, & PTFE septum for a complete solution.
  • Packaging: supplied in a pack of 250 units.
  • Type: designed as an autosampler vial for efficient use in laboratory workflows.
  • Application: ideal for sample preparation procedures.
  • Color: amber glass provides protection for light-sensitive samples.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.