Learn More
Deb USA InstantFOAM™ Non-Alcohol Hand Sanitizer
Description
- Unique patented pump and cartridge are ultrasonically sealed and designed to prevent air ingress into the cartridge minimizing the risk of external contamination
- Contains skin conditioners to prevent drying of the skin to leave hands feeling soft and supple
- All cartridge components, containers, and packaging are recyclable while formulations are biodegradable
- Only one dose is required to provide effective hand sanitizing
Specifications
Specifications
| Product Type | Hand Sanitizer |
| Color | Purple |
| Form | Liquid |
| Composition | Benzalkonium Chloride, Water, Propylene Glycol, Aloe, Barbadensis Leaf Juice, Cocamidopropyl Betaine, Lauramine Oxide, Tetrasodium EDTA, Fragrance, Citric Acid, Magnesium Nitrate, Methylchloroisothiazolinone, Magnesium Chloride, Methylisothiazolinone, blue 1, red 33 |
| For Use With (Application) | Kills 99.999% of many common germs in 30 sec. |
| Packaging | Pump Bottle |
| pH Range | 6.5 to 7.5 |
| Quantity | 12 Pk. |
| Volume (English) | 0.1 gal. |
| Volume (Metric) | 400 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.