Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Deb USA InstantFOAM™ Non-Alcohol Hand Sanitizer

Catalog No. p-4247012
Click to view available options
Volume (Metric):
400 mL
1 L
This item is not returnable. View return policy

Catalog No. 19-165-457

Supplier: Deb USA 56827

This item is not returnable. View return policy

Alcohol free formula provides effective sanitizing without drying out skin

  • Unique patented pump and cartridge are ultrasonically sealed and designed to prevent air ingress into the cartridge minimizing the risk of external contamination
  • Contains skin conditioners to prevent drying of the skin to leave hands feeling soft and supple
  • All cartridge components, containers, and packaging are recyclable while formulations are biodegradable
  • Only one dose is required to provide effective hand sanitizing

Specifications

Product Type Hand Sanitizer
Color Purple
Form Liquid
Composition Benzalkonium Chloride, Water, Propylene Glycol, Aloe, Barbadensis Leaf Juice, Cocamidopropyl Betaine, Lauramine Oxide, Tetrasodium EDTA, Fragrance, Citric Acid, Magnesium Nitrate, Methylchloroisothiazolinone, Magnesium Chloride, Methylisothiazolinone, blue 1, red 33
For Use With (Application) Kills 99.999% of many common germs in 30 sec.
Packaging Cartridge
pH Range 6.5 to 7.5
Quantity 6 Pk.
Volume (English) 0.26 gal.
Volume (Metric) 1 L
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.