Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Debakey Forceps

Catalog No. 21124867 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-867 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-867 Supplier Surgical Design™ Supplier No. FG24906
Add to Cart
Add to Cart

DeBakey forceps, 6 in., 3.5 mm, provide gentle atraumatic gripping for delicate tissue handling and precise control across surgical and postmortem procedures.

  • Length: 6 in.
  • Tip Width: 3.5 mm atraumatic DeBakey-style serrations
  • Designed for gentle handling of soft, delicate, or vascular tissues
  • Atraumatic jaw pattern minimizes crush injury during grasping
  • Slim, tapered profile for precision in confined or sensitive fields
  • Textured handle ensures slip-resistant, comfortable control
  • Constructed from premium surgical-grade stainless steel
  • Autoclavable, corrosion-resistant, and reusable
  • Suitable for cardiovascular work, general surgery, dentistry, veterinary use, and autopsy/postmortem soft tissue handling

Specifications

Product Type Thumb Forceps
Autoclavable Autoclavable
Certifications/Compliance ISO, GMP
Color Silver
Material Stainless Steel
Disposable Reusable
Latex Free Yes
Style DeBakey
Teeth Count Serrated
Length (English) 6 in.
Length (Metric) 15.25 cm
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.