Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Deburring Tool

Catalog No. 18222859
Change view
Click to view available options
Blade Material:
Zirconium Oxide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Material
18-222-859 Zirconium Oxide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-859 Supplier Slice™ Supplier No. 10482
Add to Cart
Add to Cart

The Slice™ 10482 Deburring Tool was created to meet customer demand for a tough, durable deburring tool.

  • Installed blade type: Convex No. 10483
  • Durable nylon handle with safety cap
  • Ambidextrous design
  • Extra blade storage in handle
  • Thicker blade deburrs effectively
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • 100 percent zirconium oxide blade
  • No-tool blade change

Specifications

Product Type Deburring Tool
Blade Material Zirconium Oxide
For Use With (Equipment) Compatible blades: 10483, 10484
Handle Material GFN, POM, PP
Dimensions (L x W x H) 164.5 x 23.2 x 8.6 mm
Weight (Metric) 29.3 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.