Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Deck Scraper
SDP

Catalog No. 19174259 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
15 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-174-259 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-174-259 Supplier Ampco Supplier No. S11G
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Non-sparking, non-magnetic, and corrosion-resistant deck scraper.

  • Independently tested and found to pose no risk in MRI environments using a static magnetic field of 3-Tesla and a maximum spatial gradient magnetic field of 720-Gauss/cm or less.
  • Conforms to ASTM F2503.
  • Meets the requirements established by ASTM A342.
  • See image for additional information regarding measurements.
  • Scraper width (a): 1 and 1/2 in. or 38 mm
  • Length: 15 in. or 380 mm

Specifications

Product Type Deck Scraper
Length (English) 15 in.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.