Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan UST Deck Scrub Brush, Color-Coded, Stiff Polyester Bristles, Polypropylene Block, 15.7 inch

Catalog No. 502837893
Encompass

The UST Deck Scrub Brush is designed for effective scrubbing of stubborn dirt on both textured and smooth surfaces. Its Ultra Safe Technology incorporates enhanced bristle security units that are directly molded into the brush block. This design ensures unprecedented bristle retention strength. Unlike traditional resin-set or staple-set tank brushes, UST bristles are individually molded, which eliminates the risk of contamination.

  • Autoclavable
  • Block material: Polypropylene
  • Bristle material: Polyester
  • Stiff, unflagged bristles
  • Ultra Safe Technology construction
  • FDA approved
  • Dishwasher safe
  • Color-coding program compatibility to prevent cross-contamination
  • Euro-thread handle type
  • Trim length: 1.5 inch
  • Dimensions: 2 inch width, 15.7 inch overall length

Catalog No. 50-283-7893 Supplier MSC Supplier No. 54807284
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The UST Deck Scrub Brush is designed for effective scrubbing of stubborn dirt on both textured and smooth surfaces. Its Ultra Safe Technology incorporates enhanced bristle security units that are directly molded into the brush block. This design ensures unprecedented bristle retention strength. Unlike traditional resin-set or staple-set tank brushes, UST bristles are individually molded, which eliminates the risk of contamination.

  • Autoclavable
  • Block material: Polypropylene
  • Bristle material: Polyester
  • Stiff, unflagged bristles
  • Ultra Safe Technology construction
  • FDA approved
  • Dishwasher safe
  • Color-coding program compatibility to prevent cross-contamination
  • Euro-thread handle type
  • Trim length: 1.5 inch
  • Dimensions: 2 inch width, 15.7 inch overall length

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.