Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Deck Scrub, 400 mm, Hard, Purple

Catalog No. 502837064
Encompass

The Vikan UST Deck Scrub is a stiff, purple brush designed for effective removal of stubborn dirt from textured and smooth surfaces in high-risk areas. Its unique bristle system minimizes contamination and bristle loss, making it suitable for cleaning decks.

  • Angled Filament Security Units for effective dirt removal
  • Minimizes contamination and bristle loss
  • Polyester bristles and plastic block
  • European threaded handle connection
  • Complies with EU and FDA food contact material regulations
  • Maximum usage temperature of 80 °C
  • Minimum usage temperature of -20 °C
  • Recommended sterilization temperature of 121 °C (autoclave)
  • Suitable for aqueous, acidic, alcoholic, and fatty food contact
  • Visible bristle length of 37 mm

Catalog No. 50-283-7064 Supplier MSC Supplier No. 54807219
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The Vikan UST Deck Scrub is a stiff, purple brush designed for effective removal of stubborn dirt from textured and smooth surfaces in high-risk areas. Its unique bristle system minimizes contamination and bristle loss, making it suitable for cleaning decks.

  • Angled Filament Security Units for effective dirt removal
  • Minimizes contamination and bristle loss
  • Polyester bristles and plastic block
  • European threaded handle connection
  • Complies with EU and FDA food contact material regulations
  • Maximum usage temperature of 80 °C
  • Minimum usage temperature of -20 °C
  • Recommended sterilization temperature of 121 °C (autoclave)
  • Suitable for aqueous, acidic, alcoholic, and fatty food contact
  • Visible bristle length of 37 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.