Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ DeckWorks Pipet Tips

Catalog No. 10320710 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
0.1 to 10 μL
1 to 200 μL
1 to 300 μL
100 to 1000 μL
Color:
Natural
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
10-320-710 1 to 200 μL Natural
10-320-712 1 to 300 μL Natural
10-320-711 1 to 200 μL Yellow
10-320-709 0.1 to 10 μL Natural
10-320-713 100 to 1000 μL Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 10-320-710 Supplier Corning™ Supplier No. 4121
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Universal tip fits in hinged DeckWorks racks that allows for easy rack stacking

Corning universal fit tips in hinged DeckWorks racks are available in 10 μL, 200 μL, 300 μL, and 1,000 μL sizes. The 10 μL, 300 μL, and 1,000 μL tips are extended length and allow for improved access into microcentrifuge (1.5 mL) and standard conical bottom (15/50 mL) centrifuge tubes. Robust 96-tip racks are designed for repeated steam autoclave cycles and can be reused by removing the empty grey tip deck and replacing it with a new reload deck of 96 tips from the DeckWorks reload system. Corning racked 300 μL DeckWorks pipet tips are designed for all popular 300 μL multi-channel instruments.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1 to 200 μL
Filtered Non-filtered
Sterility Sterile
Color Natural
Autoclavable Autoclavable
Certifications/Compliance Nonpyrogenic, Human DNA-free, RNase/DNase-free, Sterility Assurance Level 10-3
Clean Claims Nonpyrogenic, Human DNA-free, RNase/DNase-free, Sterility Assurance Level 10-3
For Use With (Application) Universal tip fits in hinged DeckWorks racks that allows for easy rack stacking
Format Hinged Rack
Tip Style Round
Packaging Hinged rack
Quantity 960/Pk., 3840/Cs.
Product Type Pipette Tips
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line DeckWorks
Material Polypropylene
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.