Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ DeckWorks™ Reload Systems Starter Kits

Catalog No. 10320719 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
0.1 to 10 μL
1 to 200 μL
1 to 300 μL
100 to 1000 μL
Color:
Natural
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
10-320-719 0.1 to 10 μL Natural
10-320-721 1 to 200 μL Yellow
10-320-723 100 to 1000 μL Natural
10-320-722 1 to 300 μL Natural
10-320-720 1 to 200 μL Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10-320-719 Supplier Corning™ Supplier No. 4130
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Contains one DeckWorks Reload System with standard tips and empty hinged racks

DeckWorks starter kits contain one DeckWorks reload system with standard tips and empty hinged racks.

  • 10 empty racks accompany 10 μL, 200 μL, and 300 μL volume tips.
  • 8 empty racks accompany 1000 μL volume tips.
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.1 to 10 μL
Filtered Non-filtered
Sterility Non-sterile
Color Natural
Autoclavable Autoclavable
Certifications/Compliance Nonpyrogenic, Human DNA-free, RNase/DNase-free
Clean Claims Nonpyrogenic, Human DNA-free, RNase/DNase-free
For Use With (Application) Designed to allow to maximize storage space and help reduce the production and waste of plastic materials
Format Refill
Tip Style Round
Packaging Starter kit
Quantity 960/Pk., 960/Cs., 96 Tips/Deck, 10 Decks/Pk., 960 Tips/Pk., 1 Pk./Cs., 10 Empty Racks/Cs.
Product Type Pipette Tips, Graduated, Reload Starter Kit
Includes Hinged Racks, Tips
Disposable Single-use
For Use With (Equipment) Universal Fit Ultramicro
Graduated Yes
Product Line DeckWorks
Material Polypropylene
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.