Learn More
Werner Co. DeCoil Single Leg Lanyard
Description
Werner DCELL Shock Pack is a deceleration device designed for controlled tearing action to reduce fall arrest forces on the user.
- WebAlert inspectable polyester webbing makes wear and damage visible and obvious, making inspection easier, while providing durability that will last.
- Double locking snap hook with 3,600 lb. gate strength.
Specifications
Specifications
| Material | Polyester Webbing |
| Includes | Snap Hook, Rebar Hook |
| Leg Configuration | Single |
| Webbing Material | Polyester |
| Connector Types | Snap Hook, Rebar Hook |
| Color | Yellow |
| Length (English) | 72 in. |
| Product Type | DeCoil Lanyard |
| Load Bearing Capacity (English) | 3600 lb. Gate Strength |
| Length (Metric) | 182.88 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.