Learn More
Werner Co. DeCoil Tie-Back Twinleg Lanyard
Description
Werner DCELL Shock Pack is a deceleration device designed for controlled tearing action to reduce fall arrest forces on the user
- Extra heavy duty webbing holds up in harsh environments and applications.
- Double locking snap hook with 3,600 lb. gate strength.
- When a qualified anchor connector is not available, tie-back feature allows lanyard to act as both a connecting means and anchorage connector
- Twin leg design for 100% tie-off, allowing the user to safely move from one location to another.
Specifications
Specifications
| Connector Types | Snap Hook |
| Material | Polyester Webbing |
| Includes | Snap Hook |
| Leg Configuration | Dual |
| Webbing Material | Polyester |
| Color | Gold |
| Length (Metric) | 182.88 cm |
| Product Type | DeCoil Lanyard |
| Length (English) | 72 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.