Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI DECON-AHOL Sterile WFI Decontaminant Solution

Catalog No. 19546835 Shop All VAI Products
Change view
Click to view available options
Volume (English):
11 oz.
16 oz.
32 oz.
1 gal.
5 gal.
Container Type:
Bottle
Inverta Spray
Mist Spray Bottle
Squeeze Bottle
Trigger Spray Bottle
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Container Type
19-546-835 16 oz. Trigger Spray Bottle
19-546-823 1 gal. Bottle
19-546-836 32 oz. Trigger Spray Bottle
19-546-832 11 oz. -
19-546-304 11 oz. Mist Spray Bottle
19-546-821 5 gal. Bottle
19-546-828 11 oz. Inverta Spray
19-546-831 16 oz. Squeeze Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-546-835 Supplier VAI Supplier No. DECWFITR04
Add to Cart
Add to Cart

Includes

Lot-specific Certificate of Irradiation, Certificate of Analysis, LAL testing analysis and sterility report

DECON-AHOL Sterile WFI Decontaminant Solution is an excellent choice for use in critical ISO 5 aseptic manufacturing operations.

  • Lowest possible endotoxin level
  • 70% USP isopropyl alcohol filtered at 0.2 μm and gamma irradiated
  • Completely traceable and validated for sterility and shelf life

Order Info

Double-bag packaging.

Compliance

Completely tested according to current USP compendium.

Specifications

Sterility Sterile
Certifications/Compliance USP EPA, ISO
Composition Isopropyl Alcohol
Concentration 70%
Container Type Trigger Spray Bottle
Filtered Filtered
For Use With (Application) Sanitizes cleanrooms and controlled areas including those used in health care institutions, biopharmaceutical, medical device and diagnostic manufacturing facilities like decontamination of gloves, surfaces, carts, countertops and process lines and for many other applications
Includes Lot specific certificate of irradiation, certificate of analysis, LAL testing analysis and sterility report
Volume (English) 16 oz.
Volume (Metric) 473 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.