Learn More
Description
- Same as 04-355-64, except double-bagged, gamma-irradiated, and sterility-tested
- Two oz. single-serve size is premeasured to make 2 gal. of working solution
Compliance
EPA Registered.
Specifications
Specifications
| Form | Liquid |
| pH | 10.6 |
| Sterility | Sterile |
| Appearance | Amber to Purple |
| Boiling Point | 212°F |
| Certifications/Compliance | OSHA |
| Composition | 5.25% Para-tertiary Amylphenol, 3% Ortho-Benzyl-para-chlorophenol, 3% ortho-Phenylphenol, 88.75% ine |
| Dilution | 0.13055555556 |
| For Use With (Application) | Provides broadspectrum efficacy against a wide variety of organisms, including TB in the cleanroom environment |
| Includes | Lot specific document detailing parameters of QC, irradiation and sterility |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.