Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Decon™ CiDehol™ 60 Isopropyl Alcohol
GREENER_CHOICE

Catalog No. 0435541 Shop All Decon Labs Products
Change view
Click to view available options
Volume (English):
1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
04-355-41 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-355-41 Supplier Decon™ Supplier No. 8800
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ready-to-use 60% isopropyl alcohol (IPA) solution. Isopropanol.

Ideal for filter-integrity testing.

  • Filtered to 0.2μm

Specifications

Product Type Alcohol Solution
Form Liquid
pH 7
Scent Unscented
Sterility Non-sterile
Composition 60% Isopropyl Alcohol
Filtered 0.2 μm
Flammable Yes
For Use With (Application) Ideal for filter integrity testing
Volume (English) 1 gal.
Volume (Metric) 3.8 L
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.