Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Decon™ CiDehol™ 70 Isopropyl Alcohol Solution

Catalog No. 04355458 Shop All Decon Labs Products
Change view
Click to view available options
1 gal. (3.8L)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
04-355-458 1 gal. (3.8L)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 04-355-458 Supplier Decon™ Supplier No. 8401B

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ready-to-use 70% isopropyl alcohol (IPA)

  • Filtered to 0.2μm
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.)
  • Item contains recycled content
  • Non-toxic

Specifications

Product Type Isopropyl Alcohol
Form Liquid
pH Neutral
Product Line CiDehol
Scent Unscented
Sterility Non-sterile
Appearance Blue liquid
Composition 70% Isopropyl Alcohol, 30% Purified Water
Filtered 0.2 μm
Flammable Yes
For Use With (Application) Clean surfaces and Hoods in microbiology labs and tissue culture labs
Volume (English) 1 gal.
Volume (Metric) 3.8 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.