Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Decon™ Citrad™ Acidic Detergent
GSA_VAGREENER_CHOICE

Catalog No. 0435590 Shop All Decon Labs Products
Change view
Click to view available options
Volume (English):
1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
04-355-90 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-355-90 Supplier Decon™ Supplier No. 4401
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for the removal of salts, scale, hard water mineral deposits, and metal-oxide

  • Also used for metal brightening and pharmaceutical process equipment
  • Citric acid-based detergent
  • Phosphate-free, free-rinsing, and biodegradable
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
  • Recycled: Item contains recycled content as described in the item detail
  • Non-toxic: Item is non-toxic

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Cleaner Concentrate
Color-coded No
Form Liquid
pH 2.5 ±0.5
Scent Regular Scent
Sterility Non-sterile
Appearance Pale
Boiling Point 102.7°C
Certifications/Compliance 29 CFR1910.1200
For Use With (Application) Ideal for the removal of Salts, scale and Metal Oxide, Metal brightening and pharmaceutical-process equipment
Size 1 g
Volume (English) 1 gal.
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.