Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI DECON-CLEAN

Catalog No. 19547298 Shop All VAI Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-547-298 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-547-298 Supplier VAI Supplier No. VEL1412X12S4002
Add to Cart
Add to Cart
This item is not returnable. View return policy

DECON-CLEAN are residue remover and cleaner RTU wipes.

  • ISO 4 (Class 10) Cleanliness
  • Removes residues from disinfecting agents
  • 100% synthetic filament constructed in a continuous knit

Specifications

Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Certifications/Compliance ISO 4 (Class 10)
Dimensions (L x W) 12 x 12 in.
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.