Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Decon™ IRADECON Bleach-Based Disinfectant

Catalog No. 04355150 Shop All Decon Labs Products
Change view
Click to view available options
Volume (English):
32 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
04-355-150 32 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 04-355-150 Supplier Decon™ Supplier No. 4632
  • $71.80
    $66.65 / Each

    Save $5.15

    7% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $748.50
    $694.65 / Case of 12 EA

    Save $53.85

    7% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for disinfecting hard surfaces in labs and production areas

Premixed and stable Iradecon disinfectant is a safer, more convenient alternative than self-made bleach solutions that are inherently unstable and often lose their efficacy in 24 to 48 hours.

  • Prediluted, stabilized bleach (sodium hypochlorite) solution
  • Consists of 0.525% sodium hypochlorite (10% bleach), which is the strength recommended by CDC and OSHA for inactivating HIV, HBV, and other pathogens
  • Up to one-year shelf life or one-year shelf life can be requested
  • EPA registered

Specifications

Color-coded No
Form Liquid
pH 10 to 12.4
Scent Unscented
Sterility Non-sterile
Appearance Clear
Boiling Point >212°F
Certifications/Compliance EPA, CDC, OSHA
Composition 0.53% Sodium Hypochlorite
For Use With (Application) Ideal for disinfecting surfaces in labs and production areas
Size 32 oz.
Volume (English) 32 oz.
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.