Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Decon™ LopHene™ ST Sterile Detergent Disinfectant

Catalog No. 04355127 Shop All Decon Labs Products
Change view
Click to view available options
Volume (Metric):
30 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
04-355-127 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 04-355-127 Supplier Decon™ Supplier No. 8803
This item is not returnable. View return policy

Low pH phenolic disinfectant for cleanroom use

  • Same features as 04-355-70
  • Double-bagged, gamma-irradiated, and sterility-tested
  • 1 oz. single-serve size is premeasured to make 2 gal. of working solution

Compliance

EPA Registered.

Specifications

Form Liquid
pH 1.8 to 2.2
Sterility Sterile
Appearance Yellow
Boiling Point 212°F
Certifications/Compliance EPA, OSHA
Composition 8.209% Ortho-phenyl phenol, 6.650% Orthobenzyl-para-Chlorophenol, 85.141% inert ingredients
Dilution 0.21944444444
For Use With (Application) Effective against a broad range of organisms including TB, controls a broad spectrum of pathogenic organisms
Includes Lot specific document detailing parameters of QC, irradiation and sterility
Volume (English) 1 oz.
Volume (Metric) 30 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.