Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI DECON-QUAT 200C Fifth Generation Quaternary Ammonium Solution

Catalog No. 19547285 Shop All VAI Products
Change view
Click to view available options
Volume (English):
16 oz.
1 gal.
Format:
Concentrate
SimpleMix
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Format
19-547-285 16 oz. SimpleMix
19-547-283 1 gal. Concentrate
19-547-284 1 gal. SimpleMix
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-547-285 Supplier VAI Supplier No. DQ200C0716Z01
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DECON-QUAT 200C Fifth Generation Quaternary Ammonium Solution is formulated to disinfect, clean, and sanitize hard, non-porous surfaces.

  • Filled in ISO 5 (Grade A/B, Former Class 100)
  • Filtered at 0.2 microns
  • Gamma irradiated to a sterility assurance level of 10-6
  • Sterility tested according to current USP compendium
  • Completely traceable from start to finish
  • Completely validated for sterility and shelf life

Specifications

Product Type Quaternary Ammonium Disinfectant
pH Neutral
Sterility Non-sterile
Certifications/Compliance Certificate of Analysis
Container Type Bottle with Attached Trigger
Filtered Filtered
Format SimpleMix
Volume (English) 16 oz.
Volume (Metric) 473 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.