Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Decon™ SporGon™ Sporicidal Disinfectant
GREENER_CHOICE

Catalog No. 0435572 Shop All Decon Labs Products
Change view
Click to view available options
Volume (English):
1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
04-355-72 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-355-72 Supplier Decon™ Supplier No. 4301
  • $150.10
    $124.65 / Each

    Save $25.45

    17% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $522.00
    $472.65 / Case of 4 EA

    Save $49.35

    9% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ready-to-use peracetic acid-based disinfecting solution effective against spores

  • Tuberculocidal, bactericidal, virucidal, fungicidal
  • Achieves high-level disinfection in 15 min. and complete sterilization in 3 hr.
  • Completely biodegradable and decomposes into oxygen, water, and acetic acid
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
  • Recycled: Item contains recycled content as described in the item detail
  • Non-toxic

Compliance

FDA 510K clearance. Meets OSHA's Bloodborne Pathogen Standard.

Specifications

Product Type Disinfectant Spray
Color-coded No
Form Liquid
pH 1.8 to 2.2
Scent Regular Scent
Sterility Non-sterile
Appearance Yellow
Boiling Point 212°F
Certifications/Compliance FDA, OSHA
Composition 7.35 % Hydrogen Peroxide, 0.23% Peracetic Acid
Content And Storage 15°C to 30°C
For Use With (Application) Provides high-level disinfection and is completely effective against spores like Tuberculocidal, Bactericidal, Virucidal and Fungicidal
Size 1 g
Volume (English) 1 gal.
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.