Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Florock Epoxy Quartz Aggregate, Silica, Blue/Gray, 100 lb

Catalog No. 502779578
Encompass_Preferred

This decorative quartz aggregate is a high-performance silica-based additive designed for use with epoxy floor coating systems. It is suitable for both interior and exterior applications and is specifically formulated to withstand heavy traffic areas.

  • Broadcast application method
  • Chemical-, impact-, and slip-resistant
  • Mildew resistant
  • Compatible with both interior and exterior use
  • Requires primer for installation
  • Application temperature range: 55°F to 95°F
  • Dry time: 6 to 24 hr
  • Covers 100 sq ft
  • Cleaning method: vacuum
  • Meets ADA, EPA, FDA, OSHA, and USDA standards

Catalog No. 50-277-9578 Supplier Grainger Supplier No. 19NZ51
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This decorative quartz aggregate is a high-performance silica-based additive designed for use with epoxy floor coating systems. It is suitable for both interior and exterior applications and is specifically formulated to withstand heavy traffic areas.

  • Broadcast application method
  • Chemical-, impact-, and slip-resistant
  • Mildew resistant
  • Compatible with both interior and exterior use
  • Requires primer for installation
  • Application temperature range: 55°F to 95°F
  • Dry time: 6 to 24 hr
  • Covers 100 sq ft
  • Cleaning method: vacuum
  • Meets ADA, EPA, FDA, OSHA, and USDA standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.