Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Notrax Deep Freeze Mat™

Catalog No. p-200086887 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
3 ft. x 14 ft.
3 ft. x 20 ft.
3 ft. x 6 ft.
4 ft. x 8 ft.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-401-282 4 ft. x 8 ft.
17-401-283 3 ft. x 6 ft.
17-401-284 3 ft. x 20 ft.
17-401-285 3 ft. x 14 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-401-282 Supplier Notrax Supplier No. 765S0048BL
Only null left
Add to Cart
Add to Cart

The Deep Freeze Mat™ is the only rubber mat specifically formulated to perform in deep freeze environments. Tested to withstand temperatures to -40° Fahrenheit, this anti-slip mat features a raised knob solid top surface to enhance traction.

  • The Deep Freeze Mat™ is the only rubber mat specifically formulated to perform in deep freeze environments, and is designed for use in meat lockers, walk-ins, and other specialty freezer applications.
  • Made from a tough rubber compound
  • Raised knob solid top surface that enhances traction
  • Tested to withstand temperatures to -40°F
  • Manufactured with Microstop™ anti-microbial rubber compound that inhibits growth of bacteria and fungi
  • Low profile allows for easy on/off cart traffic
  • High quality walk-in deep freezer mat

Specifications

Certifications/Compliance Reach compliant (Registration, Evaluation, Authorization and Restriction of Chemicals).
Surface Industrial Bubble Pattern
Type Industrial and Commercial Matting
Width (English) 4 ft.
Thickness (English) 3/8 in.
Thickness (Metric) 10 mm
For Use With (Application) Wet/Dry and Greasy Areas, Restaurant kitchens, food prep, food processing environments
Material SBR, Natural Rubber
For Use With (Equipment) Meat lockers, walk-ins, and other specialty freezer applications
Color Black Smoke
Dimensions (L x W) 4 ft. x 8 ft.
Length (English) 8 ft.
Length (Metric) 2.43 m
Width (Metric) 1.21 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.