Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Deep Socket, 1/4 Drive, 8 mm, 12-Point, 1 ea

Catalog No. 501920278
Encompass

This deep hand socket is designed for various fastening applications. It features a 1/4 inch drive and an 8 mm, 12-point socket, making it suitable for professional use.

  • Socket type: deep
  • Socket size: 8 mm
  • Drive size: 1/4 inch
  • Number of points: 12
  • Overall length: 1-63/64 inch
  • Material: alloy steel
  • Coating/finish: chrome
  • Tether style: not tether capable
  • Standards: AS4984A, ASME B107.110-2012

Catalog No. 50-192-0278 Supplier MSC Supplier No. 39956180
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This deep hand socket is designed for various fastening applications. It features a 1/4 inch drive and an 8 mm, 12-point socket, making it suitable for professional use.

  • Socket type: deep
  • Socket size: 8 mm
  • Drive size: 1/4 inch
  • Number of points: 12
  • Overall length: 1-63/64 inch
  • Material: alloy steel
  • Coating/finish: chrome
  • Tether style: not tether capable
  • Standards: AS4984A, ASME B107.110-2012

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.