Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Deep Hand Socket, 3/8 in, 8mm, 6-Point, 1 ea

Catalog No. 501920248
Encompass

Proto deep hand sockets are designed for effective fastening and loosening of nuts and bolts, providing extended reach in various applications.

  • Deep socket type for extended reach
  • Drive size: 3/8 in
  • Socket size: 8.00 mm
  • Configuration: 6-point for strong grip
  • Chrome finish for durability

Catalog No. 50-192-0248 Supplier MSC Supplier No. 39935226
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Proto deep hand sockets are designed for effective fastening and loosening of nuts and bolts, providing extended reach in various applications.

  • Deep socket type for extended reach
  • Drive size: 3/8 in
  • Socket size: 8.00 mm
  • Configuration: 6-point for strong grip
  • Chrome finish for durability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.