Learn More
Thermo Scientific™ Deep Vacuum Oil Pumps for Vacuum Concentrators
Shop All Thermo Scientific ProductsDescription
Achieve maximum solute recovery with the Thermo Scientific™ Deep Vacuum Oil Pumps for Vacuum Concentrators, designed to work with all Thermo Scientific™ SpeedVac™ concentrating and freeze drying systems.
- Three-position gas ballast control optimizes pump performance to suit all applications
- Large, sideview sight glass allows for convenient checking of proper oil levels at a glance
All Rotary Vane Oil Pumps come standard with:
- Muffler (OME190 Oil Mist Eliminator)
- Two Oil Filters (MF190)
- Quick Drain Kit
Specifications
Specifications
| Description | VLP120; 115V 60Hz |
| Type | Deep Vacuum Oil Pump |
| Displacement | 116L/min. (at 60Hz); 97L/min. (at 50Hz) |
| Oil Capacity | 0.7 L |
| Ultimate Vacuum Level | 1.5 mtorr/1.95 x10&-3mbar |
| Vacuum Inlet Fitting | 12.7 OD |
| Width (English) | 6 in. |
| Width (Metric) | 160 mm |
| Height (English) | 9 in. |
| Height (Metric) | 230 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.