Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Radians Def-Guard™ 23 Earmuff
SDP

Catalog No. 19003079
Change view
Click to view available options
Radians Def-Guard™ 23 Earmuff; Noise Reduction Rating (NRR): 23 dB; Color: Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-003-079 Radians Def-Guard™ 23 Earmuff; Noise Reduction Rating (NRR): 23 dB; Color: Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-003-079 Supplier Radians Supplier No. DF0310HC
Add to Cart
Add to Cart
This item is not returnable. View return policy

Radians Def-Guard™ 23 Earmuff has adjustable headband slides to fit all sizes and can be worn with earplugs for maximum hearing protection

  • Soft, foam filled, padded earcups fit securely and comfortably over the ear
  • Lightweight, durable construction
  • Dielectric design
  • Adjustable headband
  • Wear over earplugs for additional protection

Specifications

Cushion Material Foam
Cushion Color Black
Dimensions (L x W x H) 9.5 x 7.5 x 3 in.
Hearing Protection Style Passive Ear Muff
For Use With (Application) Job Site Applications Including Shooting, Hunting, Construction, Manufacturing, Oil and Gas, Warehousing, Lawn and Garden, Automotive, Assembly, Public Safety, Home and DIY, or Utilities
Model Def-Guard™
Quantity 1 Pk.
Weight (English) 0.3812 lb.
Noise Reduction Rating (NRR) 23 dB
Corded No
Disposable Reusable
Metal Detectable No
Headband Color Black
Dielectric No
Foldable No
Show More Show Less

WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.