Learn More
Description
- Applications: Weighing, Checkweighing, Counting, Totalization
- Display: 7 Segment LCD with multicolor backlight
- Operation: Internal power supply with power cord (included) or rechargeable battery (included)
- Communication: Standard RS232 and optional USB Device or Ethernet
- Construction: Stainless steel indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet
- Design Features: 150% overload protection
Specifications
Specifications
| Battery Life | 100 hr. |
| Battery Type | Rechargeable |
| Capacity | 15 kg, 30 lb. |
| Display Type | 7-segment Multi-color Backlit LCD |
| Readability | 2 g |
| Material | Stainless Steel |
| Model | D33XW15B1R5 |
| Temperature (English) Operating | 14°F to 104°F, 85% RH, Non-condensing |
| Temperature (Metric) Operating | -10°C to +40°C, 85% RH, Non-condensing |
| Type | Front Mount Bench Scale |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.