Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Defender™ 3000 Hybrid i-D33 Bench Scale

Catalog No. p-7228729 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
15 kg, 30 lb.
150 kg, 300 lb.
30 kg, 60 lb.
300 kg, 600 lb.
600 kg, 1200 lb.
75 kg, 150 lb.
Length (English) Pan:
14 in.
21.6 in.
25.6 in.
31.5 in.
Width (English) Pan:
12 in.
16.5 in.
19.7 in.
23.6 in.
Type:
Column Mount Bench Scale
Front Mount Bench Scale
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Length (English) Pan Width (English) Pan Type
01-918-360 15 kg, 30 lb. 14 in. 12 in. Column Mount Bench Scale
01-918-361 15 kg, 30 lb. 14 in. 12 in. Front Mount Bench Scale
01-918-369 30 kg, 60 lb. 14 in. 12 in. Column Mount Bench Scale
01-918-370 30 kg, 60 lb. 14 in. 12 in. Front Mount Bench Scale
01-918-376 75 kg, 150 lb. 14 in. 12 in. Column Mount Bench Scale
01-918-377 75 kg, 150 lb. 14 in. 12 in. Front Mount Bench Scale
01-918-374 75 kg, 150 lb. 21.6 in. 16.5 in. Column Mount Bench Scale
01-918-375 75 kg, 150 lb. 21.6 in. 16.5 in. Front Mount Bench Scale
01-918-352 150 kg, 300 lb. 21.6 in. 16.5 in. Column Mount Bench Scale
01-918-353 150 kg, 300 lb. 21.6 in. 16.5 in. Front Mount Bench Scale
01-918-354 150 kg, 300 lb. 25.6 in. 19.7 in. Column Mount Bench Scale
01-918-355 150 kg, 300 lb. 25.6 in. 19.7 in. Front Mount Bench Scale
01-918-365 300 kg, 600 lb. 25.6 in. 19.7 in. Column Mount Bench Scale
01-918-366 300 kg, 600 lb. 25.6 in. 19.7 in. Front Mount Bench Scale
01-918-364 300 kg, 600 lb. 31.5 in. 23.6 in. Column Mount Bench Scale
01-918-373 600 kg, 1200 lb. 31.5 in. 23.6 in. Column Mount Bench Scale
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Catalog No. 01-918-360 Supplier OHAUS™ Supplier No. 30685177
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Defender™ 3000 Hybrid i-D33 Bench Scale features a simple, yet rugged design and stainless steel indicator with tactile keys, multicolor backlit LCD display, and built-in rechargeable battery.

  • Applications: Weighing, Checkweighing, Counting, Totalization
  • Display: 7 Segment LCD with multicolor backlight
  • Operation: Internal power supply with power cord (included) or rechargeable battery (included)
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: Stainless steel indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet
  • Design Features: 150% overload protection
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 100 hr.
Battery Type Rechargeable
Capacity 15 kg, 30 lb.
Display Type 7-segment Multi-color Backlit LCD
Readability 2 g
Material Stainless Steel
Model D33XW15B1R1
Temperature (English) Operating 14°F to 104°F, 85% RH, Non-condensing
Temperature (Metric) Operating -10°C to +40°C, 85% RH, Non-condensing
Type Column Mount Bench Scale
Length (English) 19.3 in.
Length (English) Pan 14 in.
Length (Metric) 489 mm
Length (Metric) Pan 355 mm
Width (English) 12 in.
Width (English) Pan 12 in.
Width (Metric) 305 mm
Width (Metric) Pan 305 mm
Height (English) 22.4 in.
Height (Metric) 569 mm
Weight (English) 26.8 lb.
Weight (Metric) 12.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.