Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Defender™ 3000 Washdown i-D33 Bench Scale

Catalog No. 01918371 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
15 kg, 30 lb.
150 kg, 300 lb.
30 kg, 60 lb.
300 kg, 600 lb.
75 kg, 150 lb.
Length (English) Pan:
14 in.
21.6 in.
25.6 in.
Width (English) Pan:
12 in.
16.5 in.
19.7 in.
Type:
Column Mount Bench Scale
Front Mount Bench Scale
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Length (English) Pan Width (English) Pan Type
01-918-371 30 kg, 60 lb. 14 in. 12 in. Front Mount Bench Scale
01-918-362 15 kg, 30 lb. 14 in. 12 in. Front Mount Bench Scale
01-918-363 15 kg, 30 lb. 14 in. 12 in. Column Mount Bench Scale
01-918-372 30 kg, 60 lb. 14 in. 12 in. Column Mount Bench Scale
01-918-380 75 kg, 150 lb. 14 in. 12 in. Front Mount Bench Scale
01-918-381 75 kg, 150 lb. 14 in. 12 in. Column Mount Bench Scale
01-918-378 75 kg, 150 lb. 21.6 in. 16.5 in. Front Mount Bench Scale
01-918-379 75 kg, 150 lb. 21.6 in. 16.5 in. Column Mount Bench Scale
01-918-356 150 kg, 300 lb. 21.6 in. 16.5 in. Front Mount Bench Scale
01-918-357 150 kg, 300 lb. 21.6 in. 16.5 in. Column Mount Bench Scale
01-918-358 150 kg, 300 lb. 25.6 in. 19.7 in. Front Mount Bench Scale
01-918-359 150 kg, 300 lb. 25.6 in. 19.7 in. Column Mount Bench Scale
01-918-367 300 kg, 600 lb. 25.6 in. 19.7 in. Front Mount Bench Scale
01-918-368 300 kg, 600 lb. 25.6 in. 19.7 in. Column Mount Bench Scale
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 01-918-371 Supplier OHAUS™ Supplier No. 30685210
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Defender™ 3000 Washdown i-D33 Bench Scale is ideal for general weighing, simple counting and checkweighing applications in damp environments, or when washdown cleaning is required.

  • Applications: Weighing, Checkweighing, Counting, Totalization
  • Display: 7 Segment LCD with multicolor backlight
  • Operation: Internal power supply with power cord (included) or rechargeable battery (included)
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: 304-grade stainless steel platform and frame, stainless steel IP66 indicator, IP67 load cell, non-slip adjustable rubber feet
  • Design Features: 150% overload protection
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 100 hr.
Battery Type AC Power (Included), Rechargeable Battery (Included)
Capacity 30 kg, 60 lb.
Display Type 7-segment Multi-color Backlit LCD
Readability 5 g
Material Stainless Steel
Model D33XW30C1R5
Protection Class IP66
Temperature (English) Operating 14°F to 104°F, 85% RH, Non-condensing
Temperature (Metric) Operating -10°C to +40°C, 85% RH, Non-condensing
Type Front Mount Bench Scale
Length (English) 25.4 in.
Length (English) Pan 14 in.
Length (Metric) 646 mm
Length (Metric) Pan 355 mm
Width (English) 12 in.
Width (English) Pan 12 in.
Width (Metric) 305 mm
Width (Metric) Pan 305 mm
Height (English) 4.8 in.
Height (Metric) 122 mm
Weight (English) 26.3 lb.
Weight (Metric) 11.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.